missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Straight Needle-Valve Stopcock
Straight Needle-Valve Stopcock is constructed of glass and includes a polypropylene cap.
£45.40
Specifications
Type | Straight Needle-valve Stopcock |
---|---|
Diameter (Metric) | 0 to 2.5 mm |
Material | Borosilicate Glass (3.3) |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10470863
|
BRAND™
82220 |
2 to 10 mL Burette |
£45.40
Each |
In Stock
Log in to see stock. |
|||||
10059670
|
BRAND™
82221 |
25 mL Burette |
£45.40
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
Description
- Valve housing with precision Borosilicate Glass 3.3 burette tip
- Interchangeable PTFE valve spindle, PP cap. and retention device
- Valve opening 0 to 2.5 mm
Specifications
Straight Needle-valve Stopcock | |
0 to 2.5 mm | |
Borosilicate Glass (3.3) |