missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Straight-sided Glass Jar
69.48 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
No. per Case:
48/Case
Description
- Straight smooth walls allow for complete removal of contents
- Ideal for soil sampling and environmental applications
- With attached screw caps lined in PTFE or PV
Specifications
Capacity (Metric) | 30 mL |
Color | Clear |
Material | Borosilicate Glass (Type 3) |
No. per Case | 48/Case |
Closure Color | White |
Mouth | Wide |
Product Type | Straight-sided Jar |
Closure Liner | Polyvinyl |
Closure Material | Polypropylene |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'