missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ Straight-Sided Wide-Mouth HDPE Jar with Closure

Catalog Number 17717954
122.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.


Click to view available options
Capacity (Metric):
500 mL
Level:
Certified
This item is not returnable. View return policy
This item is not returnable. View return policy

Use this jar, certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride, for easy filling and sample retrieval.

Thermo Scientific™ Straight-Sided Wide-Mouth HDPE Jar allows for easy filling and sample retrieval. Recommended for collecting soil, sediment and sludge samples to be analyzed for inorganic trace analytes. Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

  • HDPE container with white LDPE-lined polypropylene cap
  • Caps assembled onto containers
  • Wide mouth and straight-sidewalls for easy filling and sample retrieval
  • Recommended for collecting solid and semi-solid matrix samples

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
TRUSTED_SUSTAINABILITY
Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Certification Parameters Metals and water quality, Cyanide, Fluoride
Color Natural
Description HDPE SS Jar
Diameter (English) Inner 3.13 in.
Diameter (English) 3.74 in.
Diameter (Metric) Inner 7.95 cm
Material HDPE
No. per Case 24
Packaging Case of 24
Replacement Closure NA
Sterility Non-sterile
Transparency Translucent
Certified Metals; Cyanide; Fluoride; Other inorganics
Closure Color White
Level Certified
Volume (English) Brim 17 oz.
Volume (Metric) Brim 502 mL
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Shape Round
Height (Metric) 93 mm
Height (English) 3.66 in.
Closure Liner Foam/LDPE
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 95 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'