missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Specimen Containers with Blue Cap
CORNING GOSSELIN™ Straight Container, Specimen Vials, PP come in different sizes and quantities, and are available sterile and non-sterile.
£129.54 - £168.22
Specifications
Product Type | Specimen Container |
---|---|
Closure Included | Yes |
Material | Polypropylene |
Shape | Straight |
Closure Color | Blue |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15458804
|
Gosselin™
TP30C-011 |
40 mL |
£129.54
Pack of 1000 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15428814
|
Gosselin™
TP35C-001 |
60 mL |
£168.22
Pack of 700 |
Estimated Shipment: 17-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15478834
|
Gosselin™
TP53C-001 |
180 mL |
£145.51
Pack of 264 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Clear and break-resistant polypropylene (PP)
- Available in different sizes and quantities
- Color-coded screw caps
Specifications
Specimen Container | |
Polypropylene | |
Blue | |
Clear |
Yes | |
Straight | |
Screw Cap | |
No Label |