missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Specimen Containers with Green Cap, Sterile
Click to view available options
Capacity (Metric):
40 mL
Unit Size:
Pack of 1000
Description
- Clear and break-resistant polypropylene (PP)
- Available in different sizes and quantities
- Color-coded screw caps
Specifications
Specifications
| Product Type | Specimen Container |
| Closure Included | Yes |
| Material | Polypropylene |
| Shape | Straight |
| Sterility | Sterile |
| Capacity (Metric) | 40 mL |
| Closure Color | Green |
| Closure Type | Screw Cap |
| Color | Clear |
| Label | No Label |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion