Learn More
Gosselin™ Straight Specimen Containers with Red Cap and Label
CORNING GOSSELIN™ Straight Container, Specimen Vials, PP come in different sizes and quantities, and are available sterile and non-sterile.
Brand: Gosselin™ TP30C-032
238.11 GBP valid until 2025-03-31
Use promo code "24073" to get your promotional price.
Description
- Clear and break-resistant polypropylene (PP)
- Available in different sizes and quantities
- Color-coded screw caps

Specifications
Specimen Container | |
Polypropylene | |
Sterile | |
Red | |
Clear | |
1000/Cs. |
Yes | |
Straight | |
40 mL | |
Screw Cap | |
No Label | |
100/Bag |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
Your input is important to us. Please complete this form to provide feedback related to the content on this product.