missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Specimen Containers with Red Cap and Label
CORNING GOSSELIN™ Straight Container, Specimen Vials, PP come in different sizes and quantities, and are available sterile and non-sterile.
Brand: Gosselin™ TP53C-032
115.42 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Clear and break-resistant polypropylene (PP)
- Available in different sizes and quantities
- Color-coded screw caps
Specifications
Specimen Container | |
Polypropylene | |
Sterile | |
Red | |
Clear | |
White label | |
264/Pk. |
Yes | |
Straight | |
180 mL | |
Screw Cap | |
White label | |
264/Cs. |