Learn More
Gosselin™ Straight Specimen Containers with Red Cap, Tray
Corning™ Gosselin™ Straight Container, Specimen Vials, PP come in different sizes and quantities, and are available sterile and non-sterile.
Brand: Gosselin™ TP35C-042
103.84 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Code : NEW
Additional Details : Weight : 4.26000kg
Description
- Clear and break-resistant polypropylene (PP)
- Available in different sizes and quantities
- Color-coded screw caps
Specifications
Specimen Container | |
Polypropylene | |
Sterile | |
Red | |
Clear | |
500/Cs. |
Yes | |
Straight | |
60 mL | |
Screw Cap | |
No Label | |
1 Ea. |