missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Straight Tubing Connectors
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£10.00 - £11.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Overall Length (Metric) | 115 NS |
Includes | Two glass olives |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10030311
|
Lenz Laborglasintrumente
01600009 |
9 mm |
£11.00
Pack of 10 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
10439172
|
Lenz Laborglasintrumente
01600008 |
8 mm |
£10.00
Pack of 10 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- Tubing connectors
- Straight
- With two glass olives
- Made of DURAN™ tubing
Specifications
Borosilicate Glass (3.3) | |
115 NS | |
Two glass olives |