missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Straight Wall Nickel Crucible;Cap (ml), 35;Outside Dia (mm), 46;Depth (mm), 29
Click to view available options
Capacity (Metric):
5 mL
10 mL
15 mL
20 mL
35 mL
55 mL
75 mL
100 mL
250 mL
500 mL
Diameter (Metric) Outer:
Outside: 101mm
Outside: 21mm
Outside: 27mm
Outside: 33mm
Outside: 46mm
Outside: 47mm
Outside: 51mm
Outside: 59mm
Outside: 82mm
Unit Size:
Each
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Description | Straight Wall |
| Material | Nickel |
| Capacity (Metric) | 10 mL |
| Diameter (Metric) Outer | Outside: 27mm |
| Product Type | Nickel Crucible |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction