missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Straight Wall Zirconium Crucible
Click to view available options
Capacity (Metric):
10 mL
15 mL
20 mL
25 mL
35 mL
55 mL
75 mL
100 mL
250 mL
500 mL
1000 mL
Diameter (Metric) Outer:
Outside: 101mm
Outside: 127mm
Outside: 27mm
Outside: 33mm
Outside: 45mm
Outside: 46mm
Outside: 47mm
Outside: 51mm
Outside: 59mm
Outside: 82mm
Height (Metric):
18mm
22mm
29mm
34mm
41mm
45mm
59mm
65mm
89mm
Packungsgröße:
Each
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Spezifikation
| Description | Straight Wall |
| Material | Zirconium |
| Capacity (Metric) | 55 mL |
| Diameter (Metric) Outer | Outside: 46mm |
| Height (Metric) | 22mm |
| Product Type | Zirconium Crucible |
RUO – Research Use Only
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur