Learn More
Thermo Scientific™ Stray Light Standards
Thermo Scientific™ NIST™ traceable standards verify spectrophotometer stray light specification.
£1280.00 - £1365.00
Specifications
Calibration | NIST Traceable |
---|---|
For Use With (Equipment) | Evolution 60S, 201, 220 260 Bio, 300, GENESYS 10S, BioMate 3S |
Product Code | Brand | Type | Wavelength Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Wavelength Range | Price | Quantity & Availability | ||||
11863764
|
Thermo Scientific™
9423UV95500E |
Stray Light Standard, NaI | 250 to 270 nm |
£1365.00
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11873764
|
Thermo Scientific™
9423UV95520E |
Stray Light Standard, KCl | 190 to 210 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Thermo Scientific™ NIST™ traceable standards verify spectrophotometer stray light specification.
Each Thermo Scientific Stray Light Standard stops transmitting light below a specific wavelength. Below this cut-off, any measured value can be attributed to instrumental stray light. A measured value of stray light that does not meet instrument specifications may indicate a problem with the instrument lamp and may result in analytical errors.
The following standards are available for stray light measurements:
- Potassium Chloride, cutoff at 200nm
- Sodium Iodide, cutoff at 260nm
- Sodium Nitrate, cutoff at 390nm
Stray Light Standards are provided in permanently sealed quartz cuvettes. A water blank corresponding to each specific standard is supplied with every Stray Light Standard for performing blank readings.
Specifications
NIST Traceable | |
Evolution 60S, 201, 220 260 Bio, 300, GENESYS 10S, BioMate 3S |