missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Street Hoody Jacket 7403-Nachtblau
Shop All Uvex Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Light softshell jacket uvex perfect
- Color: black/blue
- Material: 94% polyester, 6% spandex inside: 100% polyester, mesh
- Breathable, water and wind repellent material, detachable sleeves, stand-up collar, reflective uvex logo
- Reflective piping
- Sizes: S-XXXL
- Care instructions: - 30°C washable, impossible are chlorinate and - tumbler drying - ironing 1 point

Specifications
Specifications
Size | Medium |
Gender | Men's |
Material | Polyester |
Color | Blue |
Closure Type | Zipper |
Disposable | Reusable |
Product Type | General Purpose Jacket |
Thickness | 260 g/m² |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uvex™ Street Hoody Jacket 7403-Nachtblau >
Spot an opportunity for improvement?Share a Content Correction