Learn More
Cytiva Streptavidin Mag Sepharose (10%)
Designed for simplistic and efficient enrichment of target proteins utilizing the strong interaction between biotin and streptavidin ligands.
Brand: Cytiva 29098684
Additional Details : Weight : 0.11500kg
Description
- High-capacity small-scale purification of proteins from cell lysates and biological fluids
- High purity and yield
- Easy parallel screening of proteins with high repeatability
- Simple enrichment of proteins from small or large sample volumes (low microliter to high milliliter scale)
Utilizes strong interaction between biotin and streptavidin ligand immobilized on magnetic beads. Magnetic beads are used to simplify sample handling in small-scale purifications.
Compatible with MagRack 6 and MagRack Maxi, separation tools for handling the beads in microcentrifuge tubes.
Specifications
Mag Sepharose Magnetic Beads | |
100 mL | |
Immunoprecipitation and purification of biotinulated biomolecules, Biomarker research |
>300 μg biotinulated BSA/ml of medium slurry | |
4°C to 8°C, 20% Ethanol, 10% medium slurry |