missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ String Knits™ 76-160 Series Natural Cotton Light Weight Gloves
Click to view available options
Size:
6
7
8
9
10
Description
- Stringknit construction allows good air flow to the hand.
- Hands don't become hot and sweaty.
- Ambidextrous: No need to pair, therefore more economical.
- All styles washable at 40°C.
- Will not shrink, stiffen or lose their shape.
- More hygienic for the wearer, better value for the provider.
Specifications
Specifications
Back Material | Polyester/Cotton Blend |
Construction | Seamless Knit |
Cuff Material | Polyester/Cotton |
Color | Natural |
Grade | 13 gauge |
Material | Polyester, Cotton |
Product Type | Light Weight Gloves |
Size | 9 |
Style | 76-160 |
Glove Cuff Color | Natural |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'