missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Strip Holder
£456.00 - £2850.00
Specifications
For Use With (Equipment) | Ettan™ IPGphor™ 3 IEF System |
---|---|
Type | Strip Holder |
Includes | 6 x Strip holder cover, 1 x 60mL strip holder cleaning solution, instructions |
Product Code | Brand | Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Quantity | Price | Quantity & Availability | ||||
10793647
|
Cytiva
80-6417-25 |
13cm | 1 Each |
£508.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
10167484
|
Cytiva
80-6417-44 |
18cm | 1 Each |
£551.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
10609075
|
Cytiva
80-6416-68 |
18cm | 6 Pack |
£2850.00
Pack of 6 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
10782867
|
Cytiva
80-6470-07 |
24cm | 1 Each |
£722.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
10036044
|
Cytiva
80-6416-87 |
7cm | 6 Pack |
£456.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
12598425
|
Cytiva
80-6416-49 |
13cm | 6 Pack |
£2612.00
Pack of 6 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
Specifications
Ettan™ IPGphor™ 3 IEF System | |
Strip Holder | |
6 x Strip holder cover, 1 x 60mL strip holder cleaning solution, instructions |