missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets, Sterile
Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets are ideal for large-scale sterile and nonsterile liquid handling applications.
£144.70 - £222.04
Specifications
Accuracy | ±2% |
---|---|
Material | Polystyrene |
Sterility | Sterile |
Graduated | Yes |
Tip Style | Anti-Drip |
Product Code | Brand | Negative Graduations | Color | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Negative Graduations | Color | Volume (Metric) | Price | Quantity & Availability | |||
10420672
|
Corning™
4010 |
0.2 mL | Yellow | 1 mL |
£222.04
Pack of 1000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
10574712
|
Corning™
4020 |
0.2 mL | Green | 2 mL |
£218.18
Pack of 1000 |
In Stock
Log in to see stock. |
|||
10275471
|
Corning™
4100 |
3 mL | Orange | 10 mL |
£202.05
Pack of 500 |
In Stock
Log in to see stock. |
|||
10633053
|
Corning™
4250 |
10 mL | Red | 25 mL |
£147.17
Pack of 200 |
In Stock
Log in to see stock. |
|||
10534961
|
Corning™
4500 |
10 mL | Purple | 50 mL |
£144.70
Pack of 100 |
In Stock
Log in to see stock. |
|||
10758782
|
Corning™
4050 |
2.5 mL | Blue | 5 mL |
£192.05
Pack of 500 |
In Stock
Log in to see stock. |
|||
Description
- Sterile
- RNase-/DNase-free
- Nonpyrogenic
- Noncytotoxic
- BSE/TSE-free
- Exclusive anti-drip tip assures accurate delivery
- Color-coded magnifier stripes make volume reading and size selection easier
- Bidirectional graduations provide choice of ascending and descending scales
- Negative graduations allow additional working volume
- Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
- Volumetric accuracy of ±2% at full capacity
Specifications
±2% | |
Sterile | |
Anti-Drip | |
Serological Pipet |
Polystyrene | |
Yes | |
Bulk | |
Single-use |