missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Stripette™ Wide-Tip Disposable Banana Peel Plastic-Wrapped Polystyrene Serological Pipets
Features banana-peel plastic wrap easy opening for aseptic removal and elimination of static cling when wearing latex gloves. Corning™ Stripette™ Disposable Plastic-Wrapped Polystyrene Serological Pipets include a unique color-coded magnifying stripe for easier meniscus viewing.
Brand: Corning™ 4492
97.56 GBP valid until 2025-02-21
Use promo code "24115" to get your promotional price.
Description
- Sterile
- RNase-/DNase-free
- Nonpyrogenic
- Noncytotoxic
- BSE/TSE-free
- Exclusive anti-drip tip assures accurate delivery
- Color-coded magnifier stripes make volume reading and size selection easier
- Bidirectional graduations provide choice of ascending and descending scales
- Negative graduations allow additional working volume
- Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
- Volumetric accuracy of ±2% at full capacity
Specifications
±2% | |
Polystyrene | |
Yes | |
13.54 in. | |
Round | |
Orange | |
34.4 cm | |
Single-use |
Non-pyrogenic, DNase, RNase-free | |
Sterile | |
0.1 mL | |
3 mL | |
Individually Wrapped, Plastic | |
10 mL | |
Serological Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction