Learn More
Corning™ Stripette™ Paper/Plastic-Wrapped Disposable Polystyrene Serological Pipettes, Sterile



Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Individually Wrapped Plastic or Paper/Plastic Disposable Polystyrene Serological Pipets are ideal for sterile tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling.
Brand: Corning™ 4487
54.32 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Sterile
- RNase-/DNase-free
- Nonpyrogenic
- Noncytotoxic
- BSE/TSE-free
- Exclusive anti-drip tip assures accurate delivery
- Color-coded magnifier stripes make volume reading and size selection easier
- Bi-directional graduations provide choice of ascending and descending scales
- Negative graduations allow additional working volume
- Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; Bulk packed
- Volumetric accuracy of ±2% at full capacity

Specifications
±2% | |
Polystyrene | |
Yes | |
13.7 in. | |
200/Cs. | |
±2% | |
Blue | |
34.8 cm | |
Single-use |
Non-pyrogenic, DNase, RNase-free | |
Sterile | |
0.1 mL | |
2.5 mL | |
Round | |
Individually Wrapped, Paper/Plastic Packaging | |
5 mL | |
Serological Pipet |
Special Offers
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.