missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning Stripette Triple-bag Packaging, Individually Wrapped, Paper/Plastic

Shop All Corning Products


Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
1 mL
Length (Metric):
27.7 cm
27.8 cm
34.4 cm
34.8 cm
37 cm
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
Description
Corning's triple-bagged packaged pipets are a safety and convenience revolution. This extraordinary packaging is ideal for cell-based vaccine and drug production facilities, or other laboratory clean rooms.
- Triple-bagged
- Each pipet is individually wrapped in easy open paper/plastic
- No need for decontamination spraying with alcohol
- Sterility Assurance Level (SAL) of 10-6
- Non-pyrogenic
- RNase-/DNase-free
- Human DNA-free
Note: Triple-bagged packaged Stripettes have the same product claims and features as the standard Stripettes except for the sterility and packaging.
Specifications
Specifications
| Accuracy | ±2% |
| Calibrated | Yes |
| Certifications/Compliance | Non-pyrogenic, DNase, RNase-free |
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.01 mL |
| Length (English) | 10.94 in. |
| Negative Graduations | 0.2 mL |
| Quantity | 1000/Cs. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction