missing translation for 'onlineSavingsMsg'
Learn More

Corning Stripette Triple-bag Packaging, Individually Wrapped, Paper/Plastic
GREENER_CHOICEBIOPHARMA

Packaged in clean room technique for a safety and convenience revolution. Corning™ Stripette™ Individually Paper-Plastic Wrapped Disposable Serological Pipets, Cleanroom Pack is ideal for cell-based vaccine and drug production facilities or other laboratory clean rooms.

Brand:  Corning 7017

 View more versions of this product

Product Code. 10611604

  • £245.00 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Corning's triple-bagged packaged pipets are a safety and convenience revolution. This extraordinary packaging is ideal for cell-based vaccine and drug production facilities, or other laboratory clean rooms.

  • Triple-bagged
  • Each pipet is individually wrapped in easy open paper/plastic
  • No need for decontamination spraying with alcohol
  • Sterility Assurance Level (SAL) of 10-6
  • Non-pyrogenic
  • RNase-/DNase-free
  • Human DNA-free

Note: Triple-bagged packaged Stripettes have the same product claims and features as the standard Stripettes except for the sterility and packaging.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±2%
Polystyrene
Yes
14.56 in.
Round
1.69 oz.
50 mL
Serological Pipet
Non-pyrogenic, DNase, RNase-free
Sterile
0.5 mL
10 mL
Tripled bagged
Purple
37 cm
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers