Learn More
Corning™ Stripettor™ Plus Pipetting Controller
Comfortable, lightweight, and designed for use with most brands of serological pipets
Brand: Corning™ 4090
Code : NEW
Additional Details : Weight : 0.81647kg
Includes: Three hydrophobic, PTFE 0.2μm filters; wall hangar and charger (120V)
Description
Speed range is adjustable via a control wheel on the back of the instrument, and aspirating and dispensing can be finely controlled by the pressure-sensitive buttons. A convenient wall hanger, charging stand, and spare filters are included with the Stripettor Plus, and when fully charged, the high capacity Lithium-Ion battery allows continuous pipetting for up to 4.5 hours. A battery indicator light lets the user know when it's time to recharge; the Stripettor Plus can be used while charging. The charging stand allows storage on its back, even with pipet inserted.
- Ergonomic, comfortable design
- Wall hanger, charging stand, charging power supply, and spare filters included
- Variable speed range and pressure sensitive control buttons
- Settings for blow out or slow “gravity” dispensing
- Compatible with pipets from 1 to 100mL
- Fast aspiration and dispensing speed at highest setting: 25mL in 2.5 seconds
Specifications
Speed: 2.5 sec. | |
120 V 60 Hz | |
Pipetting Controller |
Polypropylene | |
3 Hydrophobic, PTFE 0.2μm filters, wall hanger and charger | |
For 1 to 100mL plastic/glass pipets |