missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Stripettor™ Ultra Pipet Controller
A light, ergonomic, motorized pipet controller designed for use with glass and plastic serological pipets from 0.5 to 100mL
Brand: Corning™
Additional Details : Weight : 0.79560kg
Description
Conveniently positioned switches change operating modes and speeds quickly to handle different liquid volumes and various viscosities. Aspirating and dispensing speed is controlled through the finger triggers. When fully charged, the batteries enable up to 8 hours of continuous use.- LCD display for continuous visualization of speed, modes, and battery status
- Additional colored nose cones to customize by application or user
- Quiet powerful motor
- Well positioned function buttons
- Includes charging station (4998)
Specifications
AAA | |
LCD | |
Glass and plastic serological pipets from 0.5 to 100mL | |
2 |
Pipette Controller | |
0.2μm | |
Universal power supply, Charging station (4998), three 0.2μm filters, three colored pieces and wall hanger | |
1 |