missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Block Heat Insert for Cole-Parmer™ BH-200 and BH-250 Series Block Heaters and CB-200 Series Chiller/Heater
Click to view available options
Description:
Blank with Thermometer Hole
Conical Wells
Flat Bottom Wells
Shallow, Conical
Single Wide
Tapered Wells
Holds:
12 Tubes, 17 x 47 mm (dia. x L)
12 x 16 mm dia. Tubes/Vials
20 x 1.5 mL Tubes
20 x 10 mm dia. Tubes/Vials
20 x 12 mm Vials
20 x 13 mm dia. Tubes/Vials
20 x 13 mm dia. Vials
20 x 2 mL Tubes
30 x 0.5 mL Tubes
30 x 6 mm dia. Tubes/Vials
5 x 30 mm dia. Tubes
5 x 50 mL Tubes
6 x 24 mm dia. Tubes/Vials
6 x 26 mm dia. Tubes/Vials
8 x 20 mm dia. Tubes
80 x 0.2 mL Tube Strips
Tubes, Plates
Description
- Versatile—interchangeable heating blocks accommodate various tubes and plates
- Block heaters sold separately
Interchangeable aluminum heating blocks provide excellent thermal conductivity and accommodate various test tubes, cups, and plates. Depending on the combination of blocks selected, plastic spacers (36620-67) can be used to fill a half-width recess, ensuring optimal thermal performance. Most blocks come with a separate hole to accept a thermometer.
Order a flexi-block to accommodate multiple size tubes, vials, or cuvettes at once. Unskirted PCR plates can be heated in either size flexi-block. Skirted microtiter plates, deep-well plates, and PCR plates can only be incubated in the triple-width version.
Specifications
Specifications
Description | Blank with Thermometer Hole |
Holds | Tubes, Plates |
Material | Anodized Aluminum |
No. of Places | 0 |
Type | Heating Block |
Includes | With thermometer hole |
Tube Size | Plain (single width) |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'