missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Standard Incubator, 60 L
Temperature Range: Ambient +8°C to 130°C
Brand: Cole-Parmer™ 01110-02
2247.23 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed for easy access with hinged front door panel
- Each side panel has 2 x 10 mm diameter plugged holes for the introduction of either gases or cables
- Full visibility of samples
- Easy access to working chamber
- Choice of analogue or digital control
- For analogue model SI60, setting the temperature is via a calibrated knob
- For digital model SI60D, setting the temperature is more accurately achieved via the LCD display
- Both models have a push switch pre-set at 37°C
- Temperature safety cut-out set at 72°C
- The incubator is supplied flat packed, for assembly at point of use
- Assembly is simple and requires only a screwdriver
Specifications
Digital | |
Acrylic | |
Standard Incubator | |
220/240V, 50 Hz | |
50 Hz |
60 L | |
Ambient +8° to 130°C | |
Analogue | |
220/240 V |