missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Analog Hotplate (Black), Ambient to 450°C, Ceramic

Shape: Square, Size: 6 x 6 in.

Brand:  Cole-Parmer™ CS150K

Product Code. 16341776

  • £368.00 / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • Display indicates actual surface temperature
  • Available in various plate surface and body color configurations
Specifications

Specifications

Black Powder-Coated Metal
1
230 V
Ceramic
6 x 6 in.
11.75 in.
3 in.
7 in.
30 cm
500 W
Power Cord with Plug
Hot Plate
Square
Black
Analog
Ambient to 450°C
30 cm
11.813 in.
9.3 cm
18 cm
230 VAC, 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers