missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Block Heater Insert

Product Code. 11406588
Click to view available options
Diameter (Metric) Well:
7.8 mm
10 mm
10.5 mm
10.7 mm
12.6 mm
13.5 mm
16.5 mm
19.5 mm
25.5 mm
28 mm
30 mm
61 mm
Depth (Metric) Well:
14 mm
33 mm
47 mm
No. of Places:
4
6
8
12
20
30
48
This item is not returnable. View return policy
This item is not returnable. View return policy

Use these blocks for a variety of applications. Stuart™ Anodized Aluminum Blocks may be used in any combination.

  • For use with Stuart block heaters
  • Manufactured from anodized aluminum
  • Separate hole accommodates a thermometer if desired

Specifications

Material Anodized Aluminum
No. of Places 12
Type Block
Depth (Metric) Well 47 mm
Diameter (English) Well 0.63 in.
Diameter (Metric) Well 16.5 mm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'