missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ WS-200 Series Stuart™ Cabinet-Style Water Still
The WS-200 Series Stuart Cabinet-Style Water Still produces cold distilled water for immediate use.
£3640.00 - £5415.00
Specifications
Inlet Water Temperature (Metric) | 25°C to 35°C |
---|---|
Frequency | 50/60 Hz |
Material | Glass |
Phase | 1 |
Type | Water Still |
Product Code | Brand | Depth (Metric) | Output Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Output Flow Rate | Price | Quantity & Availability | ||||
11466538
|
Cole-Parmer™
99294-05 |
240 mm | 4 L/hr. |
£3640.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
11931299
|
Cole-Parmer™
99294-15 |
410 mm | 4 L/hr. |
£5415.00
Each |
In Stock
Log in to see stock. |
||||
11941299
|
Cole-Parmer™
99294-25 |
240 mm | 8 L/hr. Single Distilled |
£4965.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Provides highest purity from virtually any raw water supply.
- Reservoir water level sensor turns still off when reservoir is full.
- Simple conversion to pretreated feed.
- Safety features allow for unattended operation.
- Remove organics, bacteria, and pyrogens from your water with WS-200 cabinet-style water stills.
- Borosilicate glassware coupled with silica-sheathed heaters enclosed in a protective cabinet, delivers pyrogen-free distillate of the highest purity from virtually any raw water supply.
- Stills are available in either single- or double-distilled water models—choose the double distilled model for higher purity levels.
- The unique condenser design ensures that the distilled water droplets remain in contact with the cooling coil for an extended period for maximum energy transfer and immediate cold distilled water.
- Safely and easily clean the unit without dismantling the glassware.
- All-glass construction allows for rapid descaling using strong mineral acids.
- A large bore stopcock with PTFE key is fitted for easy draining of chemicals after cleaning.
- Safety features include flow sensor, overtemperature thermostat, acrylic screen, cabinet lid, and screw threads on all water connections.
- A reservoir water level sensor automatically switches off the heaters and coolant water supply when the reservoir is filled with distilled water then automatically restarts when the distilled water level drops in the reservoir.
Specifications
25°C to 35°C | |
Glass | |
Water Still | |
410 mm | |
550 mm |
50/60 Hz | |
1 | |
1.3 ft. | |
1.8 ft. |