missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Borosilicate Glass Receiving Flask
£178.00 - £266.00
Specifications
Material | Borosilicate Glass |
---|---|
Type | Receiving Flask |
For Use With (Equipment) | For RE100 Rotary Evaporator |
Quantity | 1 Each |
Shape | Round |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
12079121
|
Cole-Parmer™
10096-68 |
1000 mL |
£266.00
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||||
12089121
|
Cole-Parmer™
10096-72 |
500 mL |
£178.00
Each |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
Specifications
Borosilicate Glass | |
For RE100 Rotary Evaporator | |
Round |
Receiving Flask | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Stuart™ Borosilicate Glass Receiving Flask