Learn More
Cole-Parmer™ MP-200 Series Stuart™ Digital Melting Point Apparatus
No more reading glass thermometers with this MP-200 Series Stuart Digital Melting Point Apparatus.
Brand: Cole-Parmer™ 03011-41
Code : 57
Informations supplémentaires : Weight : 2.47050kg
Description
Select, measure and display melting point digitally and negate the need for a thermometer. Stuart™ Digital Melting Point Apparatus displays temperature to 0.1 degree resolution depending on the model chosen.
- Select, measure, and display the temperature digitally, ensuring accuracy and repeatability.
- Easily view the melt via magnifying lens with built-in illumination.
- Be more productive—test two samples simultaneously.
- Save time by setting a plateau temperature for initial warm-up.
- Designed for maximum safety and ease of use.
- Select, measure, and display the temperature digitally, ensuring accuracy and avoiding the need for a glass thermometer.
- Test two samples simultaneously, viewing the melt via a magnifying lens with built-in illumination.
- Extend the back feet for the optimal viewing angle.
- Set a plateau temperature for initial warm-up—unattended warm-up time frees up the user until the plateau temperature is reached.
- After warm-up, heating rate continues slowly reaching the melt temperature for greater accuracy.
Spécification
Melting Point Apparatus | |
230 V | |
1°C | |
220 x 160 x 170 mm | |
230 V, 50 Hz, 75 W | |
Up to two 1.9 mm dia. capillary tube samples | |
170 mm | |
220 mm | |
1 Ea. | |
Ambient to 300°C | |
6.3 in. |
50 Hz | |
75 W | |
Calibration certificate | |
3-digit LED | |
Ideal for educational use | |
6.7 in. | |
8.7 in. | |
SMP10 | |
1°C | |
1.8 kg | |
160 mm |