missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Digital Tube Roller
Provides a gentle, but highly efficient, rocking and rolling action. Stuart™ Digital Tube Rollers offer variable speed from 5 to 60rpm and a built-in digital timer which can either set from 1 second to 90 minutes, 1 minute to 9 hours or in 'minutes-only' mode up to 9999 minutes for maximum versatility.
£1455.00 - £1690.00
Specifications
Speed Range | 5 to 60 rpm |
---|---|
Electrical Requirements | 230 V, 50 Hz, 50 W |
Voltage | 230 V |
Wattage | 50 W |
Frequency | 50 Hz |
Product Code | Brand | Includes | Depth (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Depth (Metric) | Price | Quantity & Availability | ||||
11426498
|
Cole-Parmer™
SRT6D |
6 Rollers | 255 mm | ||||||
11436498
|
Cole-Parmer™
04653-08 |
9 Rollers | 375 mm |
£1690.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
Description
These roller mixers provide a gentle, but highly efficient, rocking and rolling action. The six roller model has a small space saving footprint, while the nine roller unit has a higher capacity. These advanced digital models offer variable speed from 5 to 60rpm and a built-in digital timer which can either set from 1 second to 90 minutes, 1 minute to 9 hours or in 'minutes-only' mode up to 9999 minutes for maximum versatility. Recommended for mixing blood samples, viscous substances and liquid-solid suspensions where minimum aeration is required. Units can be used in incubators up to 60°C and humidity up to 80%, or in cold rooms down to 4°C. Both roller mixers are robustly constructed and designed for easy cleaning, having plastic rollers and a drip tray to collect accidental spillages. Most sizes of tubes, Bijoux, Universals and bottles can be accommodated, up to 100mm diameter. An accessory stacking system SRT/STACK is available where bench space is at a premium.- Rocking and rolling action for complete mixing
- Digital variable speed models with integrated timer
- Six roller design with small footprint or nine roller model for high throughput
- Designed for continuous or timed quiet operation
- Can be used in cold rooms or in incubators, 4 to 60°C, 80% offrH
- Gentle, highly efficient, rocking and rolling action.
- Small space saving footprint
- Variable speed from 5 to 60rpm
- Built-in digital timer from 1 second to 90 minutes, 1 minute to 9 hours or in “minutes only” mode up to 9999 minutes for maximum versatility
- Recommended for mixing blood samples, viscous substances and liquid-solid suspensions where minimum aeration is required
- Most sizes of tubes, Bijoux, Universals and bottles can be accommodated, up to 100mm diameter
- Accessory stacking system SRT/STACK is available where bench space is at a premium.
Specifications
5 to 60 rpm | |
230 V | |
50 Hz | |
110 mm | |
565 mm | |
Mixing blood samples, viscous substances and liquid-solid suspensions where minimum aeration is required | |
1 Ea. |
230 V, 50 Hz, 50 W | |
50 W | |
340 x 565 x 110 mm | |
340 mm | |
Digital | |
Up to 80% | |
1 sec. to 9 hr. |