missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ BH-200 Series Stuart Dry Block Heater
Click to view available options
Controller Type:
Analog
Digital
Dual Control Digital
Temperature Range (Metric):
50°C to 200°C
Ambient +8° to 130°C
Ambient +8° to 200°C
No. of Blocks:
2
3
Description
- Hot warning light indicates when the block temperature is above 50°C
Dry block heaters are designed for precise heating of test tubes, microcentrifuge tubes, cuvettes, and microtiter plates. The large thermal mass of the aluminum blocks provides very accurate and stable temperature control. The ''number of blocks accepted'' indicates the number of single-width blocks accepted by each heater. A heater that accepts two single-width blocks will also accept one double-width block.
Spezifikation
Spezifikation
Controller Type | Dual Control Digital |
Holds | Heating Blocks |
Material | Metal |
Plug Type | UK |
Temperature Range (Metric) | 50°C to 200°C |
Type | Dry Bath Block |
No. of Blocks | 2 |
Width (English) | 12.2 in. |
Width (Metric) | 310 mm |
Height (English) | 4.5 in. |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'