missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ BH-200 Series Stuart Dry Block Heater

Product Code. 12087204
Click to view available options
Controller Type:
Analog
Digital
Dual Control Digital
Temperature Range (Metric):
50°C to 200°C
Ambient +8° to 130°C
Ambient +8° to 200°C
No. of Blocks:
2
3
This item is not returnable. View return policy
This item is not returnable. View return policy

BH-200 Series Stuart Dry Block Heater provides precise heating of tubes and microplates.

  • Hot warning light indicates when the block temperature is above 50°C

Dry block heaters are designed for precise heating of test tubes, microcentrifuge tubes, cuvettes, and microtiter plates. The large thermal mass of the aluminum blocks provides very accurate and stable temperature control. The ''number of blocks accepted'' indicates the number of single-width blocks accepted by each heater. A heater that accepts two single-width blocks will also accept one double-width block.

Specifications

Controller Type Analog
Description Robust construction with simple analogue setting of temperature.
For Use With (Equipment) Analogue Block Heater
Holds Heating Blocks
Material Metal
No. of Places 2
Plug Type US
Temperature Range (Metric) Ambient +8° to 130°C
Type Dry Bath Block
Heat Up Time 100°C in <12 min.
No. of Blocks 2
Temperature Stability At 37°C ±0.1°C
Temperature Uniformity Within block at 37°C ±0.1°C; within block at 130°C ±1°C
Width (English) 9.3 in.
Width (Metric) 235 mm
Height (English) 4.5 in.
Height (Metric) 115 mm
Depth (English) 11 in.
Depth (Metric) 280 mm
Weight (Metric) 2.1 kg
Voltage 230 V
Wattage 300 W
Frequency 50 Hz
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'