missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Heater Block Insert

Product Code. 15113037
Click to view available options
Tube Size:
Medium
Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Alumium heating blocks for block heaters

The bright, easy to read LED display allows easy setting and monitoring of temperature. Excellent temperature stability and uniformity is maintained via sensitive electronic controls. Heats to 100°C in less than 12 minutes. Blocks have a separate hole for a thermometer if required. All blocks have dimensions (w x d x h) 75mm x 95mm x 50mm, and can be used in any combination, excluding the 96 and 384 well plates which are 150mm x 95mm x 61mm.
  • Choice of digital and analogue models
  • Choice of 130°C or 200°C maximum temperature
  • Three block model available for extra capacity
  • Uniform and stable temperatures
  • With BioCote™ antimicrobial protection
  • Supplied with block extraction tool only
  • Blocks need to be ordered separately - please refer to the SHT1 range of aluminum blocks For the precise heating of test tubes, microcentrifuge tubes, cuvettes and microtitre plates.

Specifications

Capacity (Metric) 50 to 500 mL
Material Anodized Aluminum
Type Block
Tube Size Large
Weight (Metric) 1 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.