missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ HM100C Model Heating Mantle
Brand: Cole-Parmer™ 10112-59
503.50 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Specifications
100 mL | |
175 x 175 x 170mm | |
230 V | |
HM100C | |
Round | |
175mm | |
450°C | |
50/60 Hz |
175 mm | |
150 mm | |
230V, 50/60Hz, 100w | |
Aluminum | |
100w | |
Heating Mantle | |
Emergency cut out which will automatically trigger in the event of a spillage |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction