missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Hot Plate, 50°C to 300°C, Metal

Shape: Rectangle; Size: 11.8 x 19.7 in.

Brand:  Cole-Parmer™ SD500

Product Code. 11426518

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Digital setting and control of plate temperature
  • Accurate temperature control by microprocessor
  • Easy to use controls
  • Aluminum top plate gives very even plate temperature and uniform heating conditions.
  • Hotplate with microprocessor control for accurate monitoring of the plate temperature.
  • Large capacity to accommodate multiple vessels or microscope slides.
Specifications

Specifications

Hot Plate
230 V
Microprocessor
50°C to 300°C
130 mm
520 mm
230 V, 50/60 Hz, 1500 w
SD500
Rectangle
Metal
11.8 x 19.7 in.
360 mm
12 kg
1500 w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Stuart™ Hot Plate, 50°C to 300°C, Metal > Height: 130mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.