missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Hot Plate, 50°C to 300°C, Metal
Shape: Square; Size: 11.8 x 11.8 in.
Brand: Cole-Parmer™ 04805-27
Code : 60
Additional Details : Weight : 6.48000kg
Description
- Digital setting and control of plate temperature
- Accurate temperature control by microprocessor
- Easy to use controls
- Metal top plate gives very even plate temperature and uniform heating conditions.
- Hotplate with microprocessor control for accurate monitoring of the plate temperature.
- Large capacity to accommodate multiple vessels or microscope slides.
Specifications
Hot Plate | |
Square | |
Microprocessor | |
50°C to 300°C | |
105 mm | |
320 mm | |
230 V, 50/60 Hz, 600 w | |
SD300 |
230 V | |
Metal | |
11.8 x 11.8 in. | |
365 mm | |
6 kg | |
600 w | |
50/60 Hz |