missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Hot Plate, Ambient to 300°C, Silumin

Shape: Square; Size: 11.8 x 11.8 in.

Brand:  Cole-Parmer™ 04801-07

Product Code. 11496508

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Durable alloy plate top.
  • Even and consistent heating.
  • Temperature controlled with an easy to use dial.
  • Fitted with a HOT warning light for temperatures over 50°C.
Specifications

Specifications

Hot Plate
Square
Silumin
11.8 x 11.8 in.
365 mm
6 kg
600 w
50/60 Hz
10 L
230 V
Analog
Ambient to 300°C
105 mm
300 mm
230 V, 50/60 Hz, 600 w
SB300
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Stuart™ Hot Plate, Ambient to 300°C, Silumin > Height: 105mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.