missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Hot Plate, Ambient to 375°C, Glass Ceramic

Shape: Rectangle; Size: 11.8 x 19.7 in.

Brand:  Cole-Parmer™ 04800-11

Product Code. 11436518

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Features a glass ceramic top with excellent chemical resistance. The surface is easy to clean with high plate temperature settings for faster heating. Possesses an integral fitting for a retort rod and the bottom is shaped to allow a retort base to slide underneath the unit if required so saving further bench space.
  • Chemically resistant ceramic top plate
  • Flashing 'Hot' warning light, mains independent
  • Accurate temperature control with LED setting scale
  • Compact space saving design
  • IP rating 32
Specifications

Specifications

Hot Plate
230 V
Knob
Ambient to 375°C
130 mm
520 mm
230 V, 50/60 Hz, 1200 w
CB500
Rectangle
Glass Ceramic
11.8 x 19.7 in.
360 mm
12 kg
2250 w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers