missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Linear Shaker

Powerful yet quiet shaking mechanism designed for problem free continuous use. Stuart™ Linear Shaker includes a cradle platform that can be adjusted both vertically and horizontally to hold most sizes and types of vessels, including flasks, bottles and beakers.

Brand:  Cole-Parmer™ 51900-64

Product Code. 10185224

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Powerful yet quiet shaking mechanism designed for problem free continuous use. Cradle platform has four rubber cushioned horizontal securing bars with quick release handles that can be adjusted both vertically and horizontally to hold most sizes and types of vessels, including flasks, bottles and beakers.
  • Linear reciprocating shaking action
  • Digital speed selection to 250rpm with soft start
  • Built-in digital timer
  • Reliable quiet drive mechanism
  • Fully adjustable cradle system
  • Accommodates vessels of different sizes.
Specifications

Specifications

20 mm
25 to 250 rpm
4°C to 40°C
420 mm
335 mm
Microprocessor
Digital, 1 to 999 min.
10 kg
230 V
50 Hz
270 mm
360 mm
80%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Stuart™ Linear Shaker > Speed Range: 25 to 250RPM

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.