missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digital Colony Counter Optional Magnifier
Use this magnifier with CC-200 Colony Counters.
£92.62 - £102.08
Specifications
Product Type | Lens, Magnifying |
---|---|
For Use With (Equipment) | The Colony Counter Stuart SCPPLUS |
Includes | BioCote Antimicrobial protection |
Quantity | 1 Ea. |
Product Code | Brand | Magnification | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Magnification | Price | Quantity & Availability | |||||
11446508
|
Cole-Parmer™
14212-60 |
1.7x |
£92.62
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
12088183
|
Cole-Parmer™
14212-61 |
3x |
£102.08
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
Use this magnifier with Stuart™ SC6 Colony Counters.
- 1.7x and 3x magnifier for CC-200 Colony Counter.
- Pressure sensitive counting.
- Average count facility.
- Bright white energy saving LED lighting.
- With BioCote antimicrobial protection.
- Audible count confirmation.
- Choice of light or dark background.
- Connectivity to printer or computer.
Specifications
Lens, Magnifying | |
The Colony Counter Stuart SCPPLUS | |
BioCote Antimicrobial protection | |
1 Ea. |