missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Orbital Shaker
Provides a smooth uniform circular motion with an orbit of 16mm. Stuart™ Orbital Shaker is supplied with a non-slip mat that can hold up to four multi-well plates or diagnostic cards.
£1170.00 - £2190.00
Specifications
Orbit | 16 mm |
---|---|
Speed Range | 30 to 300 rpm |
Electrical Requirements | 230 V, 50 Hz, 50 W |
Temperature Range (Metric) | 4°C to 40°C |
Product Type | Orbital Shaker |
Product Code | Brand | Model | Load Bearing Capacity (Metric) | Depth (Metric) | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Load Bearing Capacity (Metric) | Depth (Metric) | Height (Metric) | Price | Quantity & Availability | ||
10759145
|
Cole-Parmer™
51900-22 |
SSL1 | 10 kg | 420 mm | 270 mm | N/A | |||
10309644
|
Cole-Parmer™
51900-20 |
SSM1 | 3 kg | 300 mm | 140 mm | N/A | |||
Description
Model SSM1: The compact SSM1 provides a smooth uniform circular motion with an orbit of 16mm. It is supplied with a non-slip mat that can hold up to four multi-well plates or diagnostic cards. The shaking action is ideal for samples of 0.5 to 5mL held in multiwell plates, dishes and Petri dishes. The shaker can be used in incubators and environmental chambers (up to 40°C and 80% humidity). Alternatively, an accessory cradle system is available that can accommodate a variety of vessels including flasks, bottles or beakers via four rubber securing bars. It turns the SSM1 into a very effective mini platform shaker and will hold up to 4 x 250mL, or 2 x 500mL, or 1 x 1000mL Erlenmeyer flasks or bottles. These larger vessels are held between the rubber bars. The flexible cradle system has the benefit that different combinations of vessels can be used, offering maximum versatility. Speed is variable from 30 to 300 rpm. Once set on the digital display, the shaking speed is effectively maintained even over long periods of time. Shaking times can be set to run for 1 to 999 minutes on the built-in digital timer, or the unit can be set for continuous operation.Model SSL1: The SSL1 has all the features of the SSM1 but in a larger unit. The SSL1 also comes complete with a cradle system, rather than a non-slip mat, to comfortably hold flasks. The cradle type platform has four rubber cushioned horizontal securing bars with quick release handles. They can be easily adjusted both vertically and horizontally to hold most sizes and types of vessel, including flasks, bottles and beakers (for example, they will accommodate 12 x 250mL, 9 x 500mL, 6 x 1000mL or 2 x 2000mL Erlenmeyer flasks or bottles). The primary advantage of this cradle system is that it can accommodate different sizes of vessel, a common requirement where shakers are used simultaneously by different people in the laboratory.
- Smooth orbital shaking action
- Orbit of 16mm is ideal for larger samples, for example multiwell plates
- Built-in digital timer
- Variable speed control to 300rpm
- Supplied with non-slip mat for multi-well plates etc.
- Cradle system for flasks and bottles, they can be easily adjusted both vertically and horizontally to hold most sizes and types of vessel, including flasks, bottles and beakers (for example, they will accommodate 12 x 250mL, 9 x 500mL, 6 x 1000mL or 2 x 2000mL Erlenmeyer flasks or bottles)
Specifications
16 mm | |
230 V, 50 Hz, 50 W | |
Orbital Shaker |
30 to 300 rpm | |
4°C to 40°C | |
50 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title