missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Overhead Stirrer

General purpose overhead stirrer for volumes up to 15 L

£1165.00 - £1185.00

Specifications

Speed 100 to 2000 rpm
Voltage 230 V
Wattage 80 w
Height (Metric) 230 mm
Width (Metric) 85 mm
View More Specs

Products 2
Product Code Brand Capacity Price Quantity & Availability  
Product Code Brand Capacity Price Quantity & Availability  
15179712
View Documents
Cole-Parmer™
99968-14
15 L
£1185.00
Each
Estimated Shipment: 02-07-2025
to see stock.
Add to basket
 
11496518
View Documents
Cole-Parmer™
99968-27
25 L N/A N/A N/A
Description

Description

  • Overhead stirrer, general purpose
  • Used with volumes up to 15L
  • Aqueous to low viscosity liquids
  • Keyless chuck
  • Quiet running
Specifications

Specifications

100 to 2000 rpm
80 w
85 mm
50/60 Hz
230 V
230 mm
230V, 50/60Hz, 80w
Hollow shaft, keyless chuck
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Stuart™ Overhead Stirrer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.