missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techne™ Plain Anodized Aluminum Dri Block Insert
Precision-engineered aluminum heating blocks offer excellent temperature accuracy.
£156.00 - £405.64
Specifications
Material | Anodized Aluminum |
---|---|
Type | Block |
Height (English) | 2 in. |
Height (Metric) | 50 mm |
Depth (Metric) | 95 mm |
Description
- Versatile range of interchangeable heating blocks work with many size sample tubes and plates
- Heaters sold separately
Specifications
Anodized Aluminum | |
2 in. | |
95 mm |
Block | |
50 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title