missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Dry-Block Spacer Inserts for Cole-Parmer™ SC-200 Series Sample Concentrator
Click to view available options
Quantity:
2 Pk.
Description
- Single wide—measures 98.8 x 40.2 x 18.5 mm
Specifications
Specifications
Material | Anodized Aluminum |
Type | Block |
Quantity | 2 Pk. |
Length (English) | 3.9 in. |
Length (Metric) | 98.8 mm |
Width (English) | 1.6 in. |
Width (Metric) | 40.2 mm |
Height (English) | 0.7 in. |
Height (Metric) | 18.5 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'