missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Premium Digital Hot Plate (Black), Ambient to 325°C, Aluminum

Shape: Square; Size: 6 x 6 in.

Brand:  Cole-Parmer™ 04806-53

Additional Details : Weight : 2.50000kg

Product Code. 16301796

  • £852.33 / Each
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • Display indicates actual surface temperature
  • Available in various plate surface and body color configurations
Specifications

Specifications

1
230 V
Black Powder-Coated Metal
Aluminum
6 x 6 in.
11.75 in.
3 in.
7 in.
30 cm
700 w
Power Cord with Plug, PTFE-Coated Temperature Probe
Hot Plate
Square
Black
Digital
Ambient to 325°C
30 cm
11.813 in.
9.3 cm
18 cm
230 VAC, 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers