missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Premium Digital Hot Plate (Red), Ambient to 325°C, Aluminum
Shape: Square; Size: 6 x 6 in.
Brand: Cole-Parmer™ 04806-57
This item is not returnable.
View return policy
Description
- Hot surface warning light flashes when plate temperature is above 50°C
- Durable front panel resists spills and chemicals
- Display indicates actual surface temperature
- Available in various plate surface and body color configurations
Specifications
Red Powder-Coated Metal | |
1 | |
230 V | |
Aluminum | |
6 x 6 in. | |
11.75 in. | |
3 in. | |
7 in. | |
30 cm | |
700 w | |
Power Cord with Plug, PTFE-Coated Temperature Probe |
Hot Plate | |
Square | |
Red | |
Digital | |
Ambient to 325°C | |
30 cm | |
11.813 in. | |
9.3 cm | |
18 cm | |
230 VAC, 50/60 Hz |