Learn More
Cole-Parmer™ Stuart™ Premium Digital Hotplate Stirrer (Tangerine), Ambient to 325°C, Aluminum
Stirring Range: 50 to 2000 rpm, Shape: Square, Size: 6 x 6 in.
Brand: Cole-Parmer™ SP152T
201.75 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
Description
- Hot surface warning light flashes when plate temperature is above 50°C
- Durable front panel resists spills and chemicals
- Available in various plate surface and body color configurations
Specifications
Aluminum | |
Tangerine | |
Tangerine Powder-Coated Metal | |
Digital | |
6 x 6 in. | |
Ambient to 325°C | |
50/60 Hz | |
30 cm | |
700 W | |
Square | |
15 L |
230 V | |
(2) 25 mm PTFE-Coated Stir Bars, PTFE-Coated Temperature Probe, and Power Cord with Plug | |
230 VAC, 50/60 Hz | |
11.813 in. | |
9.3 cm | |
3 in. | |
18 cm | |
7 in. | |
Stirring Hotplate | |
1 | |
50 to 2000 rpm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
28Hours
15Minutes
20Seconds
3 -
Multiple Manufacturers
Outlet Corner
Use code 24095 to receive this promotion.Promo Code: 24095Expires: 2025-04-15
Days
13Hours
15Minutes
20Seconds
3
Your input is important to us. Please complete this form to provide feedback related to the content on this product.