missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SHP-400 Series Premium Digital Stirring Hotplate
The SHP-400 Series Premium Digital Stirring Hotplate provides accurate stirring and heating with an advanced control algorithm.
Brand: Cole-Parmer™ 04806-65
This item is not returnable.
View return policy
Description
- Full-color TFT screen displays set and actual temperature and speed simultaneously.
- Pt100 temperature probe provides sample temperature control.
- Easily create single and multi-stage programs to save time.
- Hot warning light flashes when plate temperature is above 50 °C, even if unit is unplugged.
- Durable front panel resists spills and chemicals.
- BioCote™ antimicrobial protection is built in for a cleaner, more hygienic product.
- Ideal for day-to-day use by scientific professionals and students, the Cole-Parmer digital stirring Hotplates offer precise stirring speed and temperature control.
- Powerful magnets provide consistent stirring speeds to 2000 rpm and the ability to mix large volumes up to 15 L.
- The simple body design allows spillages to be easily deflected from the user.
- Front control panel resists spills and the glass is chemically toughened for extra resilience.
- In addition, units feature BioCote™ antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.
- Premium interface models offer a full-color 4 in. TFT screen which simultaneously displays target settings and the actual temperature and stirring speed.
- An advanced control algorithm automatically measures the rate of temperature rise to judge the capacity and nature of samples, then optimizes the heating rate.
- An audible alert sounds when the set temperature has been reached.
- Individual time, temperature, and speed profiles can be created and saved to the unit, allowing for fast setup of complicated experimental procedures.
- Built-in connectivity allows the unit to be updated in the field when new firmware versions are available.
- For accurate sample temperature control to within ±1 °C, plug in the PTFE-coated temperature probe (included) to the rear of the unit.
Specifications
Aluminum | |
Blue | |
Blue Powder-Coated Metal | |
Digital | |
6 x 6 in. | |
Ambient to 325°C | |
50/60 Hz | |
30 cm | |
700 W | |
Square | |
15 L | |
3 Years | |
TFT |
230 V | |
(2) 25 mm PTFE-Coated Stir Bars and Power Cord with Plug | |
230 VAC, 50/60 Hz | |
11.813 in. | |
9.3 cm | |
3 in. | |
18 cm | |
7 in. | |
Stirring Hotplate | |
1 | |
50 to 2000 rpm | |
CE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction