missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Premium Digital Hot Plate Stirrer (Pink), Ambient to 325°C, Aluminum

Stirring Range: 50 to 2000 rpm; Shape: Square; Size: 6 x 6 in.

Brand:  Cole-Parmer™ SP152P

Additional Details : Weight : 3.85200kg

Product Code. 16391796

  • £1415.00 / Each
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • Available in various plate surface and body color configurations
Specifications

Specifications

Aluminum
Pink
Pink Powder-Coated Metal
Digital
6 x 6 in.
Ambient to 325°C
50/60 Hz
30 cm
700 w
Square
15 L
230 V
(2) 25 mm PTFE-Coated Stir Bars, PTFE-Coated Temperature Probe, and Power Cord with Plug
230 VAC, 50/60 Hz
11.813 in.
9.3 cm
3 in.
18 cm
7 in.
Stirring Hotplate, Stirrer
1
50 to 2000 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers